Motion
7005-10-18-BS-VITON

BRENNAN INDUSTRIES INC
7005-10-18-BS-VITON

7005-10-18-BS-VITON FITTING
MI ITEM #06168713
MFR #7005-10-18-BS-VITON
Price$42.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-10-18-BS-VITON

7005-10-18-BS-VITON FITTING
MI ITEM #06168713
MFR #7005-10-18-BS-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.54/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 18 mm
  • End 2 Size
    5/8 in, 18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    7/8-14 UNF, M18X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    7/8-14 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005

Overview

Mfr description
7005-10-18-BS-VITON FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought