Motion
AF60-10-A
AIR FILTER
Mi Item #06168841
MFR #AF60-10-A
Price$72.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR FILTER
Mi Item #06168841
MFR #AF60-10-A

Mfr description
AF60-10-A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.94/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1 BSPT
  • Weight
    1.05 kg

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)