Motion
DCR100 31.39

DODGE
DCR100 31.39

Inline Speed Reducer - Double Reduction, 31.39:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06168846
MFR #DCR100 31.39
Price$71,608.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR100 31.39

Inline Speed Reducer - Double Reduction, 31.39:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06168846
MFR #DCR100 31.39

Mfr description
DCR-100-31.39 268959 MAXUM XTR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,608.80/each

Specifications

Dimensions

  • Case Size
    2
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    CR100
  • Maximum Output RPM
    70 rpm
  • Output Shaft Diameter
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    31.39:1
  • Weight
    1910 lbs

Details

  • Additional Details
    MTA SIZE 2115, 44:1, 210 C-FACE
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782476965259
  • Max Input Horsepower
    198 hp @ 1750 rpm
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR100
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782476965259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)