Motion
N60CS
6 Turn Back Nipple for Floating Flanges Sch8
Mi Item #06168994
MFR #N60CS
Price$787.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Turn Back Nipple for Floating Flanges Sch8
Mi Item #06168994
MFR #N60CS

Mfr description
N60CS KING CRIMP STUB END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.86/each

Specifications

Dimensions

  • Dash Size
    96
  • End 1 Size
    6.0000 in
  • Hose Dash Size
    96
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • SAE Size
    -96
  • Size
    6.0000 in
  • Weight
    24.7 lbs

Details

  • Additional Details
    To be used with King Crimp sleeves and/or ferrules, To be used with LJ/LJR floating flanges
  • Coating
    Plated
  • Configuration
    Straight
  • Connection 2 Short Name
    Flange
  • Connection Type
    Floating Flange
  • End 1 Style
    Floating Flange
  • Finish/Coating
    Plated
  • Fitting Connection Family
    King Crimp
  • Fitting Shape
    Straight
  • Fitting Type
    Floating Flange
  • For Use With
    King Crimp sleeves, King Crimp ferrules, LJ/LJR floating flanges
  • Manufacturer Catalog Number
    N60CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Nipple
  • Seal Type
    Floating Flange
  • Standards Met
    California Proposition 65
  • Style
    Straight
  • Thread Type
    Floating Flange
  • Type
    King Crimp Style Nipple for Floating Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)