Motion
FST60CS
6 Steel Crimp Style 150# ASA Fixed Flange x Hos
Mi Item #06169002
MFR #FST60CS
Price$576.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Steel Crimp Style 150# ASA Fixed Flange x Hos
Mi Item #06169002
MFR #FST60CS

Mfr description
FST60CS KING CRIMP FIXED FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.40/each

Specifications

Dimensions

  • Dash Size
    96
  • End 1 Size
    6.0000 in
  • Hose Dash Size
    96
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • SAE Size
    -96
  • Size
    6.0000 in
  • Weight
    37.6 lbs

Details

  • Additional Details
    150# ASA Flange
  • Compatible Hose Series
    King Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    Flange
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    150# ASA Flange
  • End 1 Style
    150# ASA Flange
  • Fitting Connection Family
    King Crimp
  • Fitting Shape
    Straight
  • Fitting Type
    150# ASA Flange
  • For Use With
    King Crimp Coupling System
  • Manufacturer Catalog Number
    FST60CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Product Types
    Flange
  • Seal Type
    Flange
  • Standards Met
    ASA
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Flange
  • Thread Type
    150# ASA Flange
  • Type
    ASA Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)