1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
RS10-1B13
Stock Bore Sprocket - QD, 10B / 5/8 in, 13 Teeth
MI ITEM #
06169127
MFR #
RS10-1B13
Price
$52.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) RS10-1B13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
RS10-1B13
Stock Bore Sprocket - QD, 10B / 5/8 in, 13 Teeth
MI ITEM #
06169127
MFR #
RS10-1B13
Mfr description
10B13 12MM SB HT BRITISH STANDARD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$52
.69
/each
Add to Cart
Specifications
Dimensions
Weight
0.79 lbs
Details
Bore Type
Bored to Size
Bushing Type
QD Bushing
Chain Number & Pitch
10B / 5/8 in
Number Of Strands Across
1
Number Of Teeth
13
Product Type
Bushed Roller Chain Sprockets
UPC_NO
097039688507
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items