Motion
RS10-1B19

TSUBAKI (UST)
RS10-1B19

Stock Bore Sprocket - QD, 10B / 5/8 in, 19 Teeth
Mi Item #06169129
MFR #RS10-1B19
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10-1B19

Stock Bore Sprocket - QD, 10B / 5/8 in, 19 Teeth
Mi Item #06169129
MFR #RS10-1B19

Mfr description
10B19 16MM SB HT BRITISH STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Weight
    2.29 lbs

Details

  • Bore Type
    Bored to Size
  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    10B / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039688620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)