1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HONEYWELL ANALYTICS
CG2-E-10-58
Calibration Gas - Ethylene Oxide - 10 ppm, 58 L
MI ITEM #
06169397
MFR #
CG2-E-10-58
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
HONEYWELL ANALYTICS CG2-E-10-58
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HONEYWELL ANALYTICS
CG2-E-10-58
Calibration Gas - Ethylene Oxide - 10 ppm, 58 L
MI ITEM #
06169397
MFR #
CG2-E-10-58
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Background Gas
Nitrogen
Cylinder Material
Aluminum
Gas Contents
Ethylene Oxide - 10 ppm
Volume Capacity
58 L
Overview
Mfr description
115410-L3/CG2-E-10-58 CAL GAS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought