Motion
241166657
Oil Seal - Solid, 16.250 in Shaft Dia., 18.250 in OD, 0.750 in Overall Width
MI ITEM #06169438
MFR #241166657
Your Price$5,578.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 16.250 in Shaft Dia., 18.250 in OD, 0.750 in Overall Width
MI ITEM #06169438
MFR #241166657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,578.11/each(List $8,367.16)

Overview

Mfr description
61X6657 GYLON CRS 16.250"ID 18.250"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    16.250 in
  • Outside Diameter
    18.250 in
  • Overall Width
    0.750 in
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744915421
  • Manufacturer Catalog Number
    24116-6657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought