Motion
72-5M15-6A5
Timing Belt Pulley - 72 Tooth, 0.3750 in Bore Dia., 4.4665 in OD
MI ITEM #06169505
MFR #72-5M15-6A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 72 Tooth, 0.3750 in Bore Dia., 4.4665 in OD
MI ITEM #06169505
MFR #72-5M15-6A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72-5M15-6A5 3/8'' BORE ALUMINUM

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    4.4665 in
  • Manufacturer Upc Number
    00195057722033
  • UPC_NO
    00195057722033
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text