Motion
CQ263-J2P002-50

SMC CORP OF AMERICA
CQ263-J2P002-50

Compact Air Cylinder - Standard Type, 63 mm Bore
MI ITEM #06169516
MFR #CQ263-J2P002-50
Price$140.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ263-J2P002-50

Compact Air Cylinder - Standard Type, 63 mm Bore
MI ITEM #06169516
MFR #CQ263-J2P002-50

Mfr description
CQ263-J2P002-50 CQ2-Z COMPACT CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.64/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)