Motion
VM131-N01-02SA

SMC CORP OF AMERICA
VM131-N01-02SA

Mechanical Valve with One-Way Operation Roller Lever
Mi Item #06169701
MFR #VM131-N01-02SA
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM131-N01-02SA

Mechanical Valve with One-Way Operation Roller Lever
Mi Item #06169701
MFR #VM131-N01-02SA

Mfr description
VM131-N01-02SA 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Weight
    80 g

Details

  • Actuator Type
    One-Way Operation Roller Lever
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)