Motion
D3S3-B
DF-Series Pneumatic Plug - Brass Body Material, 3/8 in Hose Barb, 3/8 in Body Size, Buna-N Seal
Mi Item #06170014
MFR #D3S3-B
Price$7.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Brass Body Material, 3/8 in Hose Barb, 3/8 in Body Size, Buna-N Seal
Mi Item #06170014
MFR #D3S3-B

Mfr description
D3S3-B BRASS PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.06/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Length
    2.21 in
  • Weight
    0.090 lbs

Details

  • Actual Working Pressure
    300 psi w/ F-Series Plug: 500 psi w/ D-Series Plug
  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    14500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)