Motion
P2B-C-075M MOD

DODGE
P2B-C-075M MOD

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06170046
MFR #P2B-C-075M MOD
Price$9,033.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-C-075M MOD

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06170046
MFR #P2B-C-075M MOD

Mfr description
065307 P2B-C-075M MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,033.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Bolt Center To Center Length
    11.1300 to 12.3800 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    6.5 in
  • Take Up Frame Size
    HD-300

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Material
    065307
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475595785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)