Motion
OBS CHN GUIDE 261 J-PROF W20XT3MM ULFL40

REXNORD INC
OBS CHN GUIDE 261 J-PROF W20XT3MM ULFL40

Chain Guide - Chain Guide, 131.2000 ft Overall Length, Polyethylene UHMWPE Material
MI ITEM #06170059
MFR #OBS CHN GUIDE 261 J-PROF W20XT3MM ULFL40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS CHN GUIDE 261 J-PROF W20XT3MM ULFL40

Chain Guide - Chain Guide, 131.2000 ft Overall Length, Polyethylene UHMWPE Material
MI ITEM #06170059
MFR #OBS CHN GUIDE 261 J-PROF W20XT3MM ULFL40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    131.2000 ft
  • Overall Width
    0.7800 in
  • Weight
    0.1400 lb
  • Width
    48.0000 in

Details

  • Accessory Type
    Chain Guide
  • Material
    Polyethylene UHMWPE
  • UPC_NO
    782934753527

Overview

Mfr description
10350046 ULF J-CLIP 261 - 40 METER COIL
  • J-Leg Profile ULF™ Polyethylene (Metric) 40 Meters Long
  • 20mm Wide x 10mm High
  • 3mm in Thickness
  • Clips onto 1/8 Inch
  • 11 or 12 Gauge Flat Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought