Motion
CHN GUIDE 367 FLAT ULF SS L10FT

REXNORD INC
CHN GUIDE 367 FLAT ULF SS L10FT

Flat Guide - Flat Guide, 10 ft Overall Length, Black, 1.5700 in Width, Polyethylene UHMWPE with molecular density 5,600,00 g/mol Material
MI ITEM #06170060
MFR #CHN GUIDE 367 FLAT ULF SS L10FT
Your Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CHN GUIDE 367 FLAT ULF SS L10FT

Flat Guide - Flat Guide, 10 ft Overall Length, Black, 1.5700 in Width, Polyethylene UHMWPE with molecular density 5,600,00 g/mol Material
MI ITEM #06170060
MFR #CHN GUIDE 367 FLAT ULF SS L10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.62/each(List $34.06)

Overview

Mfr description
10350061 ULF-FLAT GUIDE 367 - 10FT COIL
  • Chain Guide Profile - 367 in ULF™ Material
  • Reddish-brown in Color
  • 10 Feet Long
  • 1.57 Inches Top Surface Area (Width)
  • 0.39 Inch Thickness

Specifications

  • Accessory Type
    Flat Guide
  • Material
    Polyethylene UHMWPE with molecular density 5,600,00 g/mol
  • Color
    Black
  • Width
    1.5700 in
  • Length
    10 ft
  • UPC_NO
    782934753510
  • Overall Width
    0.7900 in
  • Weight
    1.0000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought