Motion
MM20304-AP
IEC Frame AC Motor - 30 kW, 1800 rpm, 3 ph, 400/415/690//460 V, 200 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #06170082
MFR #MM20304-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 30 kW, 1800 rpm, 3 ph, 400/415/690//460 V, 200 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #06170082
MFR #MM20304-AP

Mfr description
MM20304-AP MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    200
  • Service Factor
    1.00
  • Shaft Diameter
    55 mm
  • Weight
    480.6 lbs

Details

  • Additional Details
    ABB Process Performance (severe duty) IP55 construction. Choice of aluminum (-AP) or cast iron (-PP) frame and endplates.
  • Amps @ Voltage
    32.0 A @ 690 V; 53.8 A @ 415 V; 55.3 A @ 400 V
  • Applications
    Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements.
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    32.00 / 55.30 / 53.80 A
  • Full Load Efficiency
    93.40 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    30 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    400/415/690//460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    415 V @ 50 Hz; 400 V @ 50 Hz; 690 V @ 50 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)