Motion
MM28754-PP
IEC Frame AC Motor - 75 kW, 1800 rpm, 3 ph, 400/415/690//460 V, 280 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #06170085
MFR #MM28754-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 75 kW, 1800 rpm, 3 ph, 400/415/690//460 V, 280 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #06170085
MFR #MM28754-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM28754-PP MOTOR

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    75 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    400/415/690//460 V
  • Frame Size
    280
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    94.50 %
  • Volts @ Frequency
    400 V @ 50 Hz; 415 V @ 50 Hz; 690 V @ 50 Hz
  • Shaft Diameter
    80 mm
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Harmonization Code
    8501.52.8040
  • Weight
    1377.87 lbs
  • Applications
    Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements.
  • Additional Details
    ABB Process Performance (severe duty) IP55 construction. Choice of aluminum (-AP) or cast iron (-PP) frame and endplates.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text