Motion
MM11044-PP
IEC Frame AC Motor - 4 kW, 1800 rpm, 3 ph, 230/400//460 V, 112 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #06170101
MFR #MM11044-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 4 kW, 1800 rpm, 3 ph, 230/400//460 V, 112 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #06170101
MFR #MM11044-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    112
  • Service Factor
    1.00
  • Shaft Diameter
    28 mm
  • Weight
    97 lbs

Details

  • Additional Details
    ABB Process Performance (severe duty) IP55 construction. Choice of aluminum (-AP) or cast iron (-PP) frame and endplates.
  • Amps @ Voltage
    14.2 A @ 230 V; 6.9 A @ 460 V; 8.2 A @ 400 V
  • Applications
    Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements.
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    8.20 / 14.20 / 6.90 A
  • Full Load Efficiency
    84.80 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    4 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/400//460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    230 V @ 50 Hz; 400 V @ 50 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
MM11044-PP MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought