Motion
DPEP081206
Dri-Plane® Sleeve (Plain) Bearing - 0.5000 in ID, 0.7500 in OD, 0.3750 in Length, Powdered Metal Material
Mi Item #06170267
MFR #DPEP081206
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 0.5000 in ID, 0.7500 in OD, 0.3750 in Length, Powdered Metal Material
Mi Item #06170267
MFR #DPEP081206

Mfr description
DPEP081206 DRI-PLANE SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    0.3750 in
  • Weight
    0.022 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal Dri-Plane
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Operating Temperature Range
    -50 to 700 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905078880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)