Motion
CQ2KB50-50DZ
Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 50 mm Bore, 50 mm Stroke
MI ITEM #06170317
MFR #CQ2KB50-50DZ
List Price$81.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 50 mm Bore, 50 mm Stroke
MI ITEM #06170317
MFR #CQ2KB50-50DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.19/each for your price

Overview

Mfr description
CQ2KB50-50DZ CYLINDER
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    50 mm
  • Additional Details
    Standard double acting, non-rotating single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 63mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    Standard (Rod end female thread)
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Mounting Type
    Through Hole
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought