Motion
MY2H40TNG-600

SMC CORP OF AMERICA
MY2H40TNG-600

Cylinderinder, Rodless
MI ITEM #06170411
MFR #MY2H40TNG-600
List Price$1,593.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2H40TNG-600

Cylinderinder, Rodless
MI ITEM #06170411
MFR #MY2H40TNG-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,593.30/each for your price

Overview

Mfr description
MY2H40TNG-600 CYLINDER, RODLESS
  • Bore sizes: 16, 25, 40 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
  • Speed: 100~1000 mm/sec (w/o stroke adjustment bolt), 100~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 1500 mm (XB11), up to 1000 mm for 16 bore
  • Auto switch capable

Specifications

  • Series
    MY2
  • Country of Origin
    JP
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Linear Guide - Single Axis
  • Bore Diameter
  • Additional Details
    The MY2H Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. The enhanced design offers a 30% lower profile compared to the MY1H. The integrated high precision linear guide improves positioning accuracy and repeatability and is available in either single axis or double axis for increased rigidity. The cylinder component can be detached from the guide units or workpiece for easy maintenance and cylinder replacement. Air cushions are standard and external shock absorbers are optional.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Port Size
    1/4 NPT
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Stroke Adjuster Type
    None
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    58 mm
  • Overall Width
    161 mm
  • Overall Length
    930 mm
  • Operating Pressure Range
    14 to 116 psi
  • Minimum Operating Pressure
    14 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Seal Kit
    MY2B40-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Made to Order
    Yes
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text