Motion
SYJ5120-1G-M5

SMC CORP OF AMERICA
SYJ5120-1G-M5

SYJ 4/5 PORT SOLENOID VALVE with 100 V ac Voltage
MI ITEM #06170464
MFR #SYJ5120-1G-M5
Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5120-1G-M5

SYJ 4/5 PORT SOLENOID VALVE with 100 V ac Voltage
MI ITEM #06170464
MFR #SYJ5120-1G-M5

Mfr description
SYJ5120-1G-M5 VALVE PORTED VALVE,
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.33/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SYJ
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)