Motion
23072K BEARING

DODGE
23072K BEARING

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06170622
MFR #23072K BEARING
List Price$36,523.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23072K BEARING

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06170622
MFR #23072K BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,523.17/each for your price

Overview

Mfr description
42203623072K BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    230
  • Type Of Bearing
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text