Specifications
Dimensions
- Port 1 Size/Type1/2 in
Details
- ActuationAir Operated
- Body MaterialBronze
- Maximum Operating Pressure240 psi
- Valve Functionality2 way - 2/2 Normally Closed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)