Specifications
Dimensions
- Length118 in
- Overall Thickness16 ga
- Overall Width39.90 mm
Details
- MaterialStainless Steel
- Product LineGuide Products
- Product TypesRectangular
- ProfileRail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)