Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Foot
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Mounting TypeFoot
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)