Motion
SER-20MM
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 2.8346 in OD, 1.6890 in Width, Medium Duty, Set Screw Locking
Mi Item #06170904
MFR #SER-20MM
Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 2.8346 in OD, 1.6890 in Width, Medium Duty, Set Screw Locking
Mi Item #06170904
MFR #SER-20MM

Mfr description
SER204 MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.9370 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6890 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590045518
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Seal Type
    R-Seals
  • Series
    SER
  • UPC_NO
    1200106961291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)