Motion
C2052SS X 100FT SP D1 E4PIN DR SP4

PEER CHAIN
C2052SS X 100FT SP D1 E4PIN DR SP4

Attachment Chain - Double Pitch Series, 2052 / 1-1/4 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #06170967
MFR #C2052SS X 100FT SP D1 E4PIN DR SP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2052SS X 100FT SP D1 E4PIN DR SP4

Attachment Chain - Double Pitch Series, 2052 / 1-1/4 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #06170967
MFR #C2052SS X 100FT SP D1 E4PIN DR SP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.63 lbs

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    3025
  • Material
    304 Stainless Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch

Overview

Mfr description
C2052SS X 100FT SP D1 E4PIN DR SP4
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought