Overview
Mfr description
HPCE-52 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length22.50 mm
- Thread SizeM20 × 1.5
- Manufacturer Catalog Number0009583600
- Weight0.72 kg
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data