Motion
VFS2320-3D-02N

SMC CORP OF AMERICA
VFS2320-3D-02N

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position
Mi Item #06171135
MFR #VFS2320-3D-02N
Price$130.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2320-3D-02N

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position
Mi Item #06171135
MFR #VFS2320-3D-02N

Mfr description
VFS2320-3D-02N VALVE DBL SOLENOID BODY
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.11/each

Specifications

Dimensions

  • Port Sizes
    1/4 NPT
  • Subplate Port Size
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)