Motion
CRT-32-SB

CARTER MFG CO
CRT-32-SB

Flat Cam Follower - 1.0000 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Bearing Steel Material
Mi Item #06171161
MFR #CRT-32-SB
Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CRT-32-SB

Flat Cam Follower - 1.0000 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Bearing Steel Material
Mi Item #06171161
MFR #CRT-32-SB

Mfr description
CRT-32-SB 1" OD NEEDLE CF URETHANE OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.25/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.3750 in
  • Hex Size
    3/16 in
  • Lube Size
    3/16 in
  • Male Thread Size
    3/8-24
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Stud Length  
    0.8750 in
  • Thread Length
    0.3750 in
  • Torque
    7.5 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Stud Material
    Bearing Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)