Motion
03183654
22x Magnification, Singlet Lens Plastic Loupe - 1 Lens
MI ITEM #06171203
MFR #03183654
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22x Magnification, Singlet Lens Plastic Loupe - 1 Lens
MI ITEM #06171203
MFR #03183654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-152-1 22X EYE LOUPE

Specifications

  • Magnification
    22 x
  • Includes Light Source
    No
  • Field of View
    Full
  • Folding
    No
  • Number Of Lenses
    1
  • Lens Type
    Singlet
  • Material
    Plastic
  • Maximum Magnification
    22x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text