Motion
67947267
1.6 to 2.4" Inside Dial Caliper Gage - 0.0005" Graduation, 0.0015" Accuracy, 3.3" Leg Length, 0.31" Deep x 0.1" Wide Groove, Ball Contact Points
MI ITEM #06171336
MFR #67947267
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6 to 2.4" Inside Dial Caliper Gage - 0.0005" Graduation, 0.0015" Accuracy, 3.3" Leg Length, 0.31" Deep x 0.1" Wide Groove, Ball Contact Points
MI ITEM #06171336
MFR #67947267

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-513-5 SPI INSIDE DIAL CALIPER GAGE

Specifications

  • Graduation
    0.0005 in
  • Accuracy
    0.0015 in
  • Material
    Steel, Stainless Steel, Plastic, Rubber, Carbide, Brass
  • Contact Point Type
    Ball/Ball
  • Groove Depth
    0.3100 in
  • Groove Width
    0.1000 in
  • Leg Length
    3.3000 in
  • Maximum Measurement
    2.4000 in
  • Minimum Measurement
    1.6000 in
  • Tip Diameter
    0.0400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text