Motion
VG-232-12-516

SYSTEM PLAST
VG-232-12-516

ROD,ADJ,SS,5/8X12,5/16-18
MI ITEM #06171404
MFR #VG-232-12-516
Price$66.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-232-12-516

ROD,ADJ,SS,5/8X12,5/16-18
MI ITEM #06171404
MFR #VG-232-12-516

Mfr description
VG-232-12-516 ROD
  • Stainless steel 5/8 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.91/each

Specifications

Dimensions

  • Length
    12 in
  • Outside Diameter
    5/8 in
  • Tapping Depth
    3/4 in
  • Thread
    5/16-18 in
  • Weight
    1.02
  • Wrench Size
    0.5 in

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    VG-232-12-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405176591
  • Material
    Stainless Steel
  • Part Type
    Adjusting Rod
  • Product Line
    Conveying Components
  • Product Types
    Adjusting Rods, Caps and Rod Ends
  • Rod Type
    Adjustable
  • Series
    VG-232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)