Motion
VZM450-F01-34G

SMC CORP OF AMERICA
VZM450-F01-34G

Mechanical Air Control Valve - 5 Ports, 2 Position, Twist Selector Operated
Mi Item #06171412
MFR #VZM450-F01-34G
Price$52.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM450-F01-34G

Mechanical Air Control Valve - 5 Ports, 2 Position, Twist Selector Operated
Mi Item #06171412
MFR #VZM450-F01-34G

Mfr description
VZM450-F01-34G 5 PORT MECHANICAL VALVE
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.45/each

Specifications

Dimensions

  • Weight
    198 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)