Motion
04197158
6" Long, 1/64, 1/32" Graduation, Rigid Stainless Steel Rule English Graduation Style, 1-1/4" Wide, Silver, Polished Finish
Mi Item #06171496
MFR #04197158
Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32" Graduation, Rigid Stainless Steel Rule English Graduation Style, 1-1/4" Wide, Silver, Polished Finish
Mi Item #06171496
MFR #04197158

Mfr description
13-970-9 WITH REFERENCE TABLE/RULER
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.42/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in
  • Length
    6 in
  • Width
    1-1/4 in

Details

  • Color
    Silver
  • Finish Coating
    Polished
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    English
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Stainless Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)