Motion
CJ42/55B AL RSB

LOVEJOY INC
CJ42/55B AL RSB

68514471450 Jaw Coupling Hub - Cplg Size: CJ42/55, Curved Jaw, RSB Bore, Rough Stock, Aluminum
MI ITEM #06171524
MFR #CJ42/55B AL RSB
Price$265.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42/55B AL RSB

68514471450 Jaw Coupling Hub - Cplg Size: CJ42/55, Curved Jaw, RSB Bore, Rough Stock, Aluminum
MI ITEM #06171524
MFR #CJ42/55B AL RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$265.15/each

Specifications

Dimensions

  • Coupling Size Code
    CJ42/55
  • Hub End Diameter
    3.7400 in
  • Length Through Bore
    1.9700 in
  • Outside Diameter
    3.7400 in
  • Weight
    4.15 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Aluminum
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144714503
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144714503

Overview

Mfr description
CJ42/55B-HUB-AL-RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought