Motion
S213005700

GROVE GEAR
S213005700

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #06171650
MFR #S213005700
Your Price$3,158.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213005700

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #06171650
MFR #S213005700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,158.44/each(List $3,790.13)

Overview

Mfr description
SS-BMQ-821-50-R-56 STAINLESS REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.769 hp
  • Horsepower Rating Normal Duty
    0.769 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    970 in/lb;109.6 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Overhung Load Capacity
    6160.78 N, 1385 lbs
  • Housing Height
    6.3800 in
  • Housing Length
    5.8000 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ821-50-R-56
  • Shipping Dimensions Height
    12.0000 in;304.80 mm
  • Shipping Dimensions Length
    15.0000 in;381 mm
  • Shipping Dimensions Width
    11.5000 in;292.10 mm
  • Weight
    29 lbs, 13.15 kg
  • Horsepower
    0.769 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    0.539 hp;0.402 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    970 in-lbs;109.6 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1385 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text