Motion
LFG821LBP-K1200

SYSTEM PLAST
LFG821LBP-K1200

Straight Running, 12.0000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06171657
MFR #LFG821LBP-K1200
Price$286.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG821LBP-K1200

Straight Running, 12.0000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06171657
MFR #LFG821LBP-K1200

Mfr description
LFG821LBP-K1200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.98/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.7600 in

Details

  • Chain Material
    Low Friction Gray
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)