Motion
213  20/1 L WR 1.188

HUB CITY INC
213 20/1 L WR 1.188

213 20/1 L WR 1.188 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.06 in Center Distance, Solid Shaft, 0.6250 in Input Size
Mi Item #06171715
MFR #213 20/1 L WR 1.188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
213 20/1 L WR 1.188

213 20/1 L WR 1.188 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.06 in Center Distance, Solid Shaft, 0.6250 in Input Size
Mi Item #06171715
MFR #213 20/1 L WR 1.188

Mfr description
0230-02437 MODEL 213 20:1 L WR 1.188
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    213
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    839 in-lbs
  • Output Size
    1.1875 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    29.00 lbs

Details

  • CAD Drawing
    RATIO=20/1|STYLE=L|OD=3
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-02437
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798927503
  • Max Input Horsepower
    1.500 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    210PCX
  • Style
    L
  • UPC_NO
    662798927503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)