Motion
ASNH 218

SKF
ASNH 218

Bearing End Cap - Sealed Closed Cap Type, 129.60 mm OD, Polymer Material
Mi Item #06171830
MFR #ASNH 218
Price$567.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 218

Bearing End Cap - Sealed Closed Cap Type, 129.60 mm OD, Polymer Material
Mi Item #06171830
MFR #ASNH 218

Mfr description
ASNH 218 END COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$567.26/each

Specifications

Dimensions

  • Outside Diameter  
    129.60 mm
  • Overall Width
    5 mm
  • Weight
    0.09 lbs
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Bearing Number
    1218, 2218, 22218 E, 23218 CC/W33, BS2-2218-2CS, C 2218
  • Compatible Housed Unit
    SNL 218
  • End Cap Type
    Sealed Closed Cap
  • Manufacturer Catalog
    00775X54852
  • Manufacturer Upc Number
    7316577057426
  • Material
    Polymer
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577057426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)