Motion
C22757
0.5000 in, High Speed Steel Material, 4.5000 in Flute, 118 ° Point Angle
MI ITEM #06171842
MFR #C22757
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in, High Speed Steel Material, 4.5000 in Flute, 118 ° Point Angle
MI ITEM #06171842
MFR #C22757

Mfr description
C22757 1/2 DIA DRILL BIT PKG QTY 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Drill Bit Size  
    0.5000 in
  • Flute Length  
    4.5000 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)