Motion
BR15HT-R31A-20

TSUBAKI (UST)
BR15HT-R31A-20

Cam Clutch - BR-HT Series, 20 mm Bore Diameter, Torque Capacity 77.4 ft-lbs
Mi Item #06171861
MFR #BR15HT-R31A-20
Price$1,422.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR15HT-R31A-20

Cam Clutch - BR-HT Series, 20 mm Bore Diameter, Torque Capacity 77.4 ft-lbs
Mi Item #06171861
MFR #BR15HT-R31A-20

Mfr description
BR15HT-R31A-20 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,422.84/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in, 20 mm
  • Inner Race Width
    0.9450 in;24 mm
  • Nominal Housing Bore
    1.7720 in;45 mm
  • Outer Width
    0.9840 in;25 mm
  • Weight
    1.760 lbs

Details

  • Clutch Application
    Overrunning
  • Manufacturer Upc Number
    097039685476
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    77.4 ft-lbs
  • UPC_NO
    097039685476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)