Motion
24020EAW33

NTN
24020EAW33

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open, CN
Mi Item #06171892
MFR #24020EAW33
Price$1,530.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24020EAW33

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open, CN
Mi Item #06171892
MFR #24020EAW33

Mfr description
24020EAW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,530.23/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    6.239 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520207984
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    4100 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520207984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)