Motion
BP15T300S

TIMKEN
BP15T300S

Backing Plate - 3 in Bore
Mi Item #06171896
MFR #BP15T300S
Price$310.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
BP15T300S

Backing Plate - 3 in Bore
Mi Item #06171896
MFR #BP15T300S

Mfr description
BP15T300S BACKING PLATE WITH TEFLON SEAL
  • Designed to provide a continuous seal against the rear of the squared flange housing for elimination of contamination ingress from all sides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.33/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    7.4400 in
  • Overall Width
    0.6300 in
  • Weight
    9.2 lbs

Details

  • Housing Material
    Cast Steel
  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450432726
  • Product Type
    Backing Plates
  • Series
    BP
  • UPC_NO
    883450432726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)