Motion
CDU32-40D
Compact Cylinder, Bore Size 32 mm, Stroke 40 mm
MI ITEM #06171901
MFR #CDU32-40D
List Price$54.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm, Stroke 40 mm
MI ITEM #06171901
MFR #CDU32-40D

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$54.60/each for your price

Overview

Mfr description
CDU32-40D CYL, FREE MT, DBL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
  • Space saving
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    40 mm
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text