Specifications
Dimensions
- Weight6 lbs
Details
- Additional DetailsAFW150, 0.01 MICRON
- Country of OriginUS
- Filter Rating0.01 µm
- Filter TypeAir Filter
- Fluid CompCompressed Air
- Micron Rating0.01 µm
- SeriesAFW
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)