Specifications
Dimensions
- Weight6 lbs
Details
- Additional DetailsAFW150, 1 MICRON
- Country of OriginUS
- Element MaterialCartridge
- Element TypeCartridge
- Filter Rating1 μm
- Filter TypeAir Filter
- Micron Rating1 µm
- SeriesAFW
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)