Motion
EL-AFW150-E5
Air Filter Element - 5 μm Rating
Mi Item #06171984
MFR #EL-AFW150-E5
Price$284.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 5 μm Rating
Mi Item #06171984
MFR #EL-AFW150-E5

Mfr description
EL-AFW150-E5 ELEMENT, AFW150, 5 MICRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.82/each

Specifications

Dimensions

  • Weight
    6 lbs

Details

  • Additional Details
    AFW150, 5 MICRON
  • Country of Origin
    US
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Rating
    5 μm
  • Filter Type
    Air Filter
  • Micron Rating
    5 µm
  • Series
    AFW
  • Type
    Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)